Shop PRIME-LINE
See all product information
Create Account
1-1/4 inch Tandem Steel Ball Bearing Roller Assembly with Concave Wheels, Plain Back (Single Pack)
Mfr # D 1735
Zoro # G400935626
product price:Â
$
14.15
/ea
Key Features
Finish
Yellow Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 1735
- Zoro #
- G400935626
- UPC #
- 49793017352
- Country of Origin
- China
Details
- Finish
- Yellow Zinc
Description
This tandem wheel roller assembly is constructed of a pair of steel wheels and an adjustable steel housing. Each wheel has a concaved (center grooved) edge and features a steel inner race, steel ball bearings and a 5/16 in. roller width. The outside diameter of these rollers is 1-1/4 in. and they are used to replace damaged patio door roller assemblies in sliding glass doors. The housing is 1-1/32 in. tall, 11/16 in. wide and 3-1/8 in. long with a 1/4-20 threaded mounting hole on the back end, and an optional use hole on top. These tandem roller assemblies are used by a variety of patio door manufacturers.This steel ball bearing roller assembly is used to replace damaged or missing tandem roller assemblies in patio sliding glass doors 5/16 in. wheel thickness (width) x 1-1/4 in., 11/16 in. wide housing, 1-1/32 in. housing height, 3-1/8 in. housing length Adjustable height with minimum collapsed height at 1-9/32 in Stamped steel housing with concave steel ball bearing rollers 1-1/4 in. concave ball bearing steel rollers 1/4-20 mounting hole in the back and optional #10/32 threaded hole on top A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing