This item is Discontinued.
This item is Discontinued.
Roller Assembly, 1-3/8" Height, PR (Discontinued)
Mfr #
B 584
Zoro #
G6247987
UPC # 049793005847
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 584
- Zoro #
- G6247987
- UPC #
- 049793005847
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- White
- Closer Type
- Standard Duty
- Material
- Polyethylene
- Hardware
- Included
- Door Type
- Screen Door
- Finish
- Nylon
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Product Type
- Roller Assembly
- ANSI/BHMA Finish
- Unfinished
Description
Roller Assembly, Door Type Screen Door, Height 1 3/8 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 9/16 in, Roller Width 1/8 in, 1 Pair