This item is Discontinued.
This item is Discontinued.
Roller Assembly, 13/16" H x 1-5/32" W, PR (Discontinued)
Mfr #
B 683
Zoro #
G6268278
UPC # 049793006837
Country of Origin United States
Category Screen & Storm Door Chains
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B 683
- Zoro #
- G6268278
- UPC #
- 049793006837
- Country of Origin
- United States
Dimensions
- Width
- 1 5/32 in
- Length
- 5-7/16"
- Roller Width
- 1/4 in
- Roller Dia.
- 1 in
- Height
- 13/16 in
- Overall Height
- 13/16 in
- Roller Diameter
- 1 in
- Overall Width
- 1 3/16 in
Details
- Item
- Roller Assembly
- Color
- White
- Material
- Nylon
- Hardware
- Included
- Finish
- Nylon
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- Roller Assembly
- For Use With Door Type
- Screen Door
Description
Roller Assembly, Door Type Screen Door, Width 1 5/32 in, Height 13/16 in, Material Nylon, White, Nylon Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.