This item is Discontinued.
This item is Discontinued.
Roller Assembly, 15/16" Roller Dia., PR (Discontinued)
Mfr #
B 647
Zoro #
G6273430
UPC # 049793006479
Country of Origin United States
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 647
- Zoro #
- G6273430
- UPC #
- 049793006479
- Country of Origin
- United States
- Item
- Roller Assembly
- Color
- White
- Hardware
- Included
- Closer Type
- Standard Duty
- Finish
- Nylon
- Door Type
- Screen Door
- Material
- Polyethylene
- For Use With Door Type
- Screen Door
- Product Type
- Roller Assembly
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
Description
Roller Assembly, Door Type Screen Door, Width 15/16 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 15/16 in, 1 Pair