This item is Discontinued.
This item is Discontinued.
Roller Assembly, 2-13/16" H x 1" W, PR (Discontinued)
Mfr #
B 533
Zoro #
G6264741
UPC # 049793005335
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 533
- Zoro #
- G6264741
- UPC #
- 049793005335
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 5-7/16"
- Roller Dia.
- 1 1/16 in
- Roller Width
- 1/4 in
- Height
- 2 13/16 in
- Overall Width
- 1 in
- Roller Diameter
- 1 1/4 in
- Overall Height
- 2 13/16 in
Details
- Item
- Roller Assembly
- Color
- Gray
- Material
- Steel
- Hardware
- Included
- Finish
- Unfinished
- Projection from Wall
- 1/8 in
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
- Projection
- 1/8 in
- Includes Hardware
- Hardware Included
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Width 1 in, Height 2 13/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1/8 in, Hardware Included, Roller Dia. 1 1/16 in, Roller Width 1/4 in, 1 Pair