This item is Discontinued.
This item is Discontinued.
Roller Assembly, 2-3/8" H x1-1/2" W, PR (Discontinued)
Mfr #
B 539
Zoro #
G6247162
UPC # 049793005397
Country of Origin China
Category Screen & Storm Door Chains
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B 539
- Zoro #
- G6247162
- UPC #
- 049793005397
- Country of Origin
- China
Dimensions
- Width
- 1 1/2 in
- Length
- 5-7/16"
- Roller Width
- 1/4 in
- Roller Dia.
- 1 in
- Height
- 2 3/8 in
- Overall Length
- 1 1/2 in
- Overall Height
- 2 3/8 in
- Overall Width
- 1 1/2 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Roller Assembly
- Color
- Gray
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Material
- Steel
- Projection from Wall
- 1/4 in
- Finish
- Unfinished
- Hardware
- Included
- For Use With Door Type
- Screen Door
- Projection
- 1/4 in
- Product Type
- Roller Assembly
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
Description
Roller Assembly, Door Type Screen Door, Width 1 1/2 in, Height 2 3/8 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1/4 in, Hardware Included, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.