This item is Discontinued.
This item is Discontinued.
Roller Assembly, 2-7/8" Height, PR (Discontinued)
Mfr #
B 532
Zoro #
G6250017
UPC # 049793005328
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 532
- Zoro #
- G6250017
- UPC #
- 049793005328
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- Gray
- Material
- Polyethylene
- Closer Type
- Standard Duty
- Finish
- Unfinished
- Features
- Left/Right Handed
- Door Type
- Screen Door
- Hardware
- Included
- Projection from Wall
- 2-7/8"
- Product Type
- Roller Assembly
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
Description
Roller Assembly, Door Type Screen Door, Height 2 7/8 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Features Left/Right Handed, Roller Dia. 7/8 in, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.