Shop PRIME-LINE
See all product information
Create Account
7/8 in. Steel Ball Bearing Screen Door Roller Assembly, fits Pacesetter (2 Pack)
Mfr # B 669
Zoro # G6533867
product price:Â
$
9.89
/pr
Key Features
Finish
Steel
Material
Steel
Size
7/8 in.
Product Type
Roller Assembly
Features
7/8 in Steel Ball Bearing Wheel, Fits Crossly Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 669
- Zoro #
- G6533867
- UPC #
- 049793006691
- Country of Origin
- China
- Item
- Roller Assembly
- Finish
- Steel
- Material
- Steel
- Product Type
- Roller Assembly
- Features
- 7/8 in Steel Ball Bearing Wheel, Fits Crossly Doors
- Door Type
- Screen Door
- Projection from Wall
- 1-1/2"
- Closer Type
- Standard Duty
- Color
- Bronze
- Hardware
- Included
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Roller Assembly, Door Type Screen Door, Width 1 5/8 in, Height 1 1/2 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Hardware Included, Features 7/8 in Steel Ball Bearing Wheel, Fits Crossly Doors, Roller Dia. 7/8 in, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.