Shop PRIME-LINE
See all product information
Create Account
Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack)
Mfr # B 707
Zoro # G6268731
product price:Â
$
5.95
/pr
Key Features
Width
3 13/16 in
Length
5 7/16 in
Color
White
Height
5 7/16 in
Projection from Wall
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 707
- Zoro #
- G6268731
- UPC #
- 049793007070
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
- Roller Width
- 1/4 in
- Roller Diameter
- 1 in
- Overall Length
- 5 7/16 in
- Overall Width
- 3 13/16 in
- Overall Height
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
Details
- Item
- Roller
- Color
- White
- Projection from Wall
- 1 in
- Material
- Polyethylene
- Hardware
- Included
- Finish
- Nylon
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- Product Type
- Roller
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Projection
- 1 in
- ANSI/BHMA Finish
- Unfinished
Description
Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.