Shop PRIME-LINE
See all product information
Create Account
White Plastic, Sliding Screen Door Roller, for Andersen Doors (2 Pack)
Mfr # B 684
Zoro # G6288289
product price:Â
$
11.19
/pr
Key Features
Width
3 3/4 in
Length
2 in
Color
White
Projection from Wall
1 13/16 in
Finish
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 684
- Zoro #
- G6288289
- UPC #
- 049793006844
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- White
- Projection from Wall
- 1 13/16 in
- Finish
- Nylon
- Material
- Polyethylene
- Hardware
- Included
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Projection
- 1 13/16 in
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 13/16 in, Hardware Included, 1 Pair