Shop PRIME-LINE
See all product information
Create Account
1 in. Nylon Screen Door Roller, for Bay Mills Doors (2 Pack)
Mfr # B 701
Zoro # G6243023
product price:Â
$
7.69
/pr
Key Features
Width
3 3/4 in
Length
6 7/16 in
Color
Bronze
Hardware
Included
Door Type
Screen Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 701
- Zoro #
- G6243023
- UPC #
- 049793007018
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- Bronze
- Hardware
- Included
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Projection from Wall
- 2 7/16 in
- Material
- Polyethylene
- Finish
- Steel
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Projection
- 2 7/16 in
Description
Roller Assembly, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Polyethylene, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 7/16 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.