Shop PRIME-LINE
See all product information
Create Account
1 in. Nylon Roller, Screen Door Roller Assembly, for Academy and Uni-Fit (2 Pack)
Mfr # B 529
Zoro # G6243139
product price:Â
$
4.95
/pr
Sold in multiples of 2 for $9.90
Key Features
Width
3 13/16 in
Length
6 7/16 in
Color
White
Closer Type
Standard Duty
Projection from Wall
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 529
- Zoro #
- G6243139
- UPC #
- 049793005298
- Country of Origin
- China
- Item
- Roller
- Color
- White
- Closer Type
- Standard Duty
- Projection from Wall
- 1 5/8 in
- Door Type
- Screen Door
- Finish
- Unfinished
- Hardware
- Included
- Material
- Polyethylene
- Product Type
- Roller
- Projection
- 1 5/8 in
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, White, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 5/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.