Shop PRIME-LINE
See all product information
Create Account
1 in. Nylon Ball Bearing Screen Door Roller Assembly with Adjustable Yoke (2 Pack)
Mfr # B 646
Zoro # G6260672
product price:Â
$
8.79
/pr
Key Features
Width
3 13/16 in
Length
6 7/16 in
Color
White
Closer Type
Standard Duty
Projection from Wall
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 646
- Zoro #
- G6260672
- UPC #
- 049793006462
- Country of Origin
- China
- Item
- Roller Assembly
- Color
- White
- Closer Type
- Standard Duty
- Projection from Wall
- 1 1/4 in
- Hardware
- Included
- Finish
- Nylon
- Material
- Steel
- Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Projection
- 1 1/4 in
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.