Shop PRIME-LINE
See all product information
Create Account
Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack)
Mfr # B 796
Zoro # G6306093
product price:Â
$
18.15
/pr
Key Features
Width
3 13/16 in
Length
6 7/16 in
Color
Gray
Closer Type
Standard Duty
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 796
- Zoro #
- G6306093
- UPC #
- 049793007964
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Roller Width
- 1/4 in
- Overall Width
- 3/8 in
- Roller Diameter
- 1 1/4 in
- Overall Length
- 6 7/16 in
- Overall Height
- 6 7/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Roller Assembly
- Color
- Gray
- Closer Type
- Standard Duty
- Finish
- Unfinished
- Projection from Wall
- 2 in
- Material
- Stainless Steel
- Hardware
- Included
- Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 in
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.