Shop PRIME-LINE
See all product information
Create Account
1 in., Stainless Steel, Screen Door Roller Assembly, Bay Mills (2 Pack)
Mfr # B 814
Zoro # G6303433
product price:Â
$
23.99
/pr
Key Features
Width
3 13/16 in
Length
6 7/16 in
Color
Gray
Closer Type
Standard Duty
Hardware
Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 814
- Zoro #
- G6303433
- UPC #
- 049793008145
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Roller Width
- 1/4 in
- Overall Length
- 6 7/16 in
- Overall Width
- 3/8 in
- Overall Height
- 6 7/16 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Roller Assembly
- Color
- Gray
- Closer Type
- Standard Duty
- Hardware
- Included
- Door Type
- Screen Door
- Finish
- Unfinished
- Material
- Stainless Steel
- Projection from Wall
- 2 7/16 in
- Projection
- 2 7/16 in
- Product Type
- Roller Assembly
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 7/16 in, Hardware Included, Roller Width 1/4 in, 1 Pair