Shop PRIME-LINE
See all product information
Create Account
Roller Assembly, 7/16 in. Steel, Concave (1 Pair)
Mfr # G 3147
Zoro # G000935637
product price:Â
$
8.75
/pk 2, $4.38/ea
Key Features
Material
Steel, Nylon
Finish
White
Color
White
Roller Width/Dia. (In.)
7/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3147
- Zoro #
- G000935637
- UPC #
- 49793031471
- Country of Origin
- United States
Dimensions
- Roller Width/Dia. (In.)
- 7/16 in.
Details
- Material
- Steel, Nylon
- Finish
- White
- Color
- White
- Item
- Steel roller
Description
This concave sliding window roller is constructed from nylon. It comes affixed to a white nylon housing. This style roller is used on H-R Windows and similar styled sliding windows.7/16 in. nylon roller Concave wheel design White nylon housing Used on H-R Windows For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.