This item is Discontinued.
This item is Discontinued.
Roller, Bronze, 1-1/4" Roller Dia., PR (Discontinued)
Mfr #
B 549
Zoro #
G6256719
UPC # 049793005496
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 549
- Zoro #
- G6256719
- UPC #
- 049793005496
- Country of Origin
- China
- Item
- Roller
- Color
- Bronze
- Material
- Steel
- Finish
- Unfinished
- Door Type
- Screen Door
- Hardware
- Included
- Closer Type
- Standard Duty
- Closer Duty Rating
- Standard Duty
- For Use With Door Type
- Screen Door
- Product Type
- Roller
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Roller, Door Type Screen Door, Material Steel, Bronze, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 1 1/4 in, Roller Width 5/16 in, 1 Pair