Shop PRIME-LINE
See all product information
Create Account
Black Plastic, Sliding Door Screen Shield (Single Pack)
Mfr # A 141
Zoro # G6292087
product price:Â
$
4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
For Use With
Doors
Height
7 in
Width
3 1/2 in
Material
Plastic
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 141
- Zoro #
- G6292087
- UPC #
- 049793001412
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Overall Length
- 7 in
- Overall Height
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Item
- Guard
- For Use With
- Doors
- Material
- Plastic
- Finish
- Black
- Color
- Black
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Guard
Description
Guard, Width 3 1/2 in, Height 7 in, Material Plastic, Black, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.