Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit
- Mfr # MP8243
- Zoro # G600934689
product price:Â
$
45.49
/ea
Key Features
Material
Aluminum
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8243
- Zoro #
- G600934689
- UPC #
- 49793182432
- Country of Origin
- United States
- Material
- Aluminum
- Finish
- Bronze
- Item
- Screen Frame Kit
Description
These screen frame kits are constructed of roll-formed aluminum frame material and they come in a bronze finished color. Using the components of this kit, up to a 60 in. x 60 in. screen frame can be constructed, or any other smaller custom sizes when cutting to size. Additional items included in this kit include the square-cut corners, vinyl spline and a charcoal fiberglass cloth.
These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.Used to construct new screen frames for missing or damaged window screens This kit allows for the construction of one 60 in. x 60 in. screen frame, or any other smaller size using the components of this kit Frame material comes in a bronze finish with bronze colored screen corners Aluminum frame, vinyl spline with plastic corners and charcoal fiberglass mesh Four square-cut plastic corners are included with each kit
These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.