Shop PRIME-LINE
See all product information
Create Account
Self-Adhesive Pile Weatherstrip for Windows and Doors, 18 ft., Grey Single Pack
Mfr # T 8752
Zoro # G800935233
product price:
$
16.29
/ea
Key Features
Finish
Gray
Insert Size
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T 8752
- Zoro #
- G800935233
- UPC #
- 49793587527
- Country of Origin
- United States
- Finish
- Gray
Description
This adhesive-backed weather-stripping is constructed of dual fin protective barriers that are woven down the center of the grey pile material at 1/4 in. in height. This weatherseal weatherization product highlights the insulating benefits of Owens Corning’s Air Sealing TechnologyTM which is designed to resist air, water, sound, mold, mildew, dust and insects from entering into the home. This item can be used on virtually every door and window in a residence to improve the energy efficiency of the home by sealing the gaps and leaks around the doors and windows which allow outside air to enter, and inside conditioned air to escape. Most energy experts agree that a properly weather-stripped home will pay for the cost of weatherizing in energy savings in less than one season alone. Replacement is easy with this 3/8 in. wide backer because it features an easy-2-install, peel-n-stick application which is designed to simplify your weather-sealing projects with an effectively sealed perimeter around your windows and doors. This pile weatherstrip comes in 18 ft. lengths with a Lifetime Warranty, and it’s guaranteed not to break down like other felt and foam tape weatherseal products. This patented installation system allows for easy install without the need to remove window parts or glass.Constructed of dual fin protective barriers that are woven down the center of the pile Comes gray in color to blend best with aluminum constructed doors and windows Designed to help with sealing for weatherization purposes by resisting air, water, sound, mold, mildew, dust and insects Features a zipper-type backing which allows new weatherstripping to be installed without the need to cut and damage T-shaped vinyl channels and grooves in vinyl members Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.