Shop PRIME-LINE
See all product information
Create Account
Self-Locking Shelf Support Pegs, 5mm. Peg x 3/4 in. Shelf, Plastic (4 Pack)
Mfr # U 11301
Zoro # G700921527
product price:Â
$
8.55
/pk of 4, $2.14/ea
Sold in multiples of 2Â pks for $17.10
Key Features
Finish - Shelving and Racks
Clear
Size
5 mm.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 11301
- Zoro #
- G700921527
- UPC #
- 49793313010
- Country of Origin
- United States
- Finish - Shelving and Racks
- Clear
Description
These shelf pegs are constructed of plastic and come in a clear finish for increased concealment. They are designed to receive 3/8 in. thick shelves and can support a maximum of 5 lbs. each, per peg. The main feature of these shelf pegs is the self-locking tabs that secure the 3/8 in. thick shelves in place, preventing tipping and rotating of shelves. The 5mm. outside diameter pegs have a 5/16 in. depth and feature serrated stems for a stronger grip. See Prime-Line parts U 9398N for 3/4 in. thick shelves, and U 10181 for 5/8 in. thick shelves. * Adjustment Tip: To remove and relocate these support pegs, the tabs which lock in the shelves must be pushed in and held in while twisting the shelf upward in a clockwise direction if lifting the shelf from the left side. If shelf will be lifted upward starting from the right side, push and hold in the locking tabs of the support pegs (on the right) while twisting the shelf upward in a counter-clockwise direction from the right side. To accomplish this task a third or fourth hand may be required. Another option would be to slide in a couple of old credit cards or business cards in between the shelf's edge and the locking tab of the support pegs. May assist causing the locking tabs to be pressed in by the cards when pushing up on one side of the shelf. Make sure the cards to be used are no longer needed as it is possible they will scratch and no longer be useful. Once the shelf is removed from its supports, the supports can be pulled out from the cabinet and relocated to desired height.Used to support and lock in 3/8 in. thick shelving in place 5mm. outside diameter serrated peg x 5/16 in. depth x 1/2 in. reach with lock tab for 3/8 in. thick shelves Self-locking shelf supports Clear plastic construction No tools are required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.