Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK

  • Mfr # 9090608

  • Zoro # G200921478


product price:  $19.25
/pk 25, $0.77/ea

Key Features

Thread Size
1/4"-20
Standards
ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Length
1/2"
Head Type
HEX
Number of Pieces
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9090608
Zoro #
G200921478
UPC #
49793180087
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Length
1/2"
Dia./Thread Size
1/4"
Size
1/4"-20 X 1/2"

Details

Standards
ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Head Type
HEX
Number of Pieces
25
Fastener Thread Type
Coarse
Finish
ZINC PLATED
Material
CASE HARDENED STEEL
Fastener Thread Direction
RIGHT HAND
System of Measurement
IMPERIAL (INCHES)

Description

Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
  • Size: 1/4 inch-20 X 1/2 inch
  • Hex bolt with a serrated circular flange under the head
  • Flange eliminates need for separate washer
  • Serrations bite into surface and can help to prevent loosening
  • Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.