Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK
Mfr # U 9015
Zoro # G700934480
product price:Â
$
9.99
/pk 100, $0.10/ea
Key Features
System of Measurement
Inch
Screw Size
#6-32
Fastener Length
1/2 in
Drive Size
#6-32
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9015
- Zoro #
- G700934480
- UPC #
- 49793090157
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6-32
- Fastener Length
- 1/2 in
- Drive Size
- #6-32
Details
- System of Measurement
- Inch
- Finish
- Painted
- Item
- Sheet Metal Screw
Description
This is a switch and wall plug cover screw. The are #6-32 x 1/2 in. machine threaded screw size. Used to attach most standard electrical cover plates. Ivory painted.Ivory Painted 6-32 x 1/2 in. Machine Threaded Fits most electrical covers For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.