Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw, Self-Tap, Flt Head, Phil Dr No. 8 X 2-1/2in Zinc Plated Steel 50PK
Mfr # 9016850
Zoro # G100921998
product price:Â
$
10.45
/pk 50, $0.21/ea
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#8
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9016850
- Zoro #
- G100921998
- UPC #
- 49793119506
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #8
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J933
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #8 X 2-1/2 inch Flat Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.