Shop PRIMELINE TOOLS
See all product information
Create Account
Shelf Support Peg, 5mm, Steel, Nickel Plated, PK8
Mfr # U 10171
Zoro # G3359399
product price:Â $10.15
/pk 8, $1.27/eaKey Features
Material
Steel
Overall Height
43/64 in
Overall Depth
11/16 in
Overall Width
1/2 in
Shelf Capacity
20 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 10171
- Zoro #
- G3359399
- UPC #
- 049793101716
- Country of Origin
- China
Dimensions
- Overall Height
- 43/64 in
- Overall Depth
- 11/16 in
- Overall Width
- 1/2 in
- Width
- 33/64"
- Height (In.)
- 43/64 in
- Size (In.)
- 5mm
- Screw Size
- 33/64 in
- Height
- 43/64"
- Length (In.)
- 1-3/16 in
- Depth
- 1-3/16"
- Shelf Pin Dia.
- 5mm
- Length
- 1-3/16 in
- Size
- 5 mm.
- Mounting Hole Diameter
- 5/32 in
Details
- Material
- Steel
- Shelf Capacity
- 20 lb.
- Finish
- Nickel-Plated
- Color
- Gray
- Item
- Shelf Support
- Load Capacity (Lb.)
- 20
- Finish - Shelving and Racks
- Nickel
- Application
- Bookcases, Cabinet Shelves
- Product Type
- Shelf Support Peg
- Weight Capacity
- 20 lb
Description
Shelf Support Peg, Material Metal, Nickel, Width 33/64 In., Depth 1-3/16 In., Height 43/64 In., Finish Nickel, Shelf Capacity 20 lb., Shelf Pin Dia. 5mm, Includes (8) Shelf Pegs, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.