Shop PRIMELINE TOOLS
See all product information
Create Account
Shelf Support Peg, 1/4 in. Diameter Brass Plated Steel with a Brown Vinyl Tip, PK8
Mfr # U 10184
Zoro # G3359441
product price:Â
$
13.59
/pk of 8, $1.70/ea
Key Features
Material
Steel
Overall Height
45/64 in
Overall Depth
1 9/32 in
Overall Width
1/2 in
Shelf Capacity
15 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 10184
- Zoro #
- G3359441
- UPC #
- 049793101846
- Country of Origin
- China
- Material
- Steel
- Shelf Capacity
- 15 lb.
- Finish
- Brass-Plated
- Color
- Brown
- Item
- Shelf Support
- Load Capacity (Lb.)
- 25 lb
- Finish - Shelving and Racks
- Brown
- Application
- Glass Shelves
- Product Type
- Shelf Support Peg
- Weight Capacity
- 20 lb
Description
Shelf Support,Steel,45/64 in H,PK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.