Shop PRIMELINE TOOLS
See all product information
Create Account
5mm Brass-Plated Steel Shelf Pins, PK8
Mfr # U 10165
Zoro # G3359426
product price:Â
$
8.25
/pk 8, $1.03/ea
Key Features
Material
Steel
Overall Height
13/64 in
Overall Depth
11/16 in
Overall Width
1/4 in
Shelf Capacity
35 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 10165
- Zoro #
- G3359426
- UPC #
- 049793101655
- Country of Origin
- China
Dimensions
- Overall Height
- 13/64 in
- Overall Depth
- 11/16 in
- Overall Width
- 1/4 in
- Shelf Pin Dia.
- 5mm
- Height
- 13/64"
- Width
- 9/32"
- Screw Size
- 9/32 in
- Size (In.)
- 5mm
- Length (In.)
- 45/64 in
- Depth
- 45/64"
- Height (In.)
- 13/64 in
- Length
- 45/64 in
- Size
- 5 mm.
- Mounting Hole Diameter
- 5 mm
Details
- Material
- Steel
- Shelf Capacity
- 35 lb.
- Finish
- Brass-Plated
- Color
- Brass
- Item
- Shelf Support
- Load Capacity (Lb.)
- 25 lb
- Finish - Shelving and Racks
- Brass Plated
- Application
- Bookcases, Cabinet Shelves
- Product Type
- Shelf Support Peg
- Weight Capacity
- 25 lb
Description
Shelf Support,Steel,13/64 in H,PK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.