Shop PRIME-LINE
See all product information
Create Account
Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (1 Pair)
Mfr # M 6090
Zoro # G800933888
product price:Â $6.69
/pk 2, $3.35/ea
Sold in multiples of 2 for $13.38
Key Features
Finish
White
Size
2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6090
- Zoro #
- G800933888
- UPC #
- 49793060907
- Country of Origin
- China
Dimensions
- Size
- 2 in.
Details
- Finish
- White
Description
This set of nylon bottom guides with retainers that are used on Kinkead or Sterling tub enclosure doors. Easy to install. Just remove the old guide by popping out the old plastic retainer insert. Clean the glass in that area, insert the guide onto the bottom of the glass and align with the hole. Insert the new retainer, snap it into place.For use with by-passing shower door systems by Kinkead and Sterling manufacturers These shower door bottom guides help keep sliding door panels centered to their respective tracks Constructed of white nylon Easy installation 2 in. reach For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.