Shop PRIME-LINE
See all product information
Create Account
Shower Door Bottom Seal, For Frameless Doors, 3/8 in., Clear Vinyl (Single Pack)
Mfr # M 6264
Zoro # G700934381
product price:Â
$
20.89
/ea
Key Features
Finish
Clear
Size
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6264
- Zoro #
- G700934381
- UPC #
- 49793062642
- Country of Origin
- China
Dimensions
- Size
- 3/8 in.
Details
- Finish
- Clear
Description
These Shower Door Bottom Seals by Prime-Line Products are constructed of vinyl and come clear in color. They feature water-deflecting flaps that extend 5/16 in. beyond the frameless glass shower door bottoms. These seals mount onto the bottoms of 3/8 in. thick frameless glass shower doors, and fit glass panels that measure up to 36 in. wide. These are slip-on-fit seals and no adhesive is necessary. These seals are used by many shower door manufacturers.Constructed of acrylonitrile butadiene styrene (ABS) Housing comes in a beautiful, corrosion resistant, chrome plated finish to match other existing shower hardware Designed for use in all types of showers and come with 1/2 inch female iron pipe fitting (FIP) Features a large 2-inch face diameter for ample spray pattern Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.