Shop PRIME-LINE
See all product information
Create Account
Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear (Single Pack)
Mfr # M 6228
Zoro # G100934158
product price:Â $8.59
/eaKey Features
Finish
Clear
Size
3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6228
- Zoro #
- G100934158
- UPC #
- 49793062284
- Country of Origin
- China
Dimensions
- Size
- 3/4 in.
Details
- Finish
- Clear
Description
This is a clear vinyl swinging shower door sweep made with a double Tee shaped insert at the top. The 2 Tee's at the top are 5/32 in. and 3/16 in. If your shower door needs the 5/32 in. Tee, just insert into the channel. If your door requires the 3/16 in. Tee, cut the 5/32 in. Tee off with a sharp blade. Before installing this shower door sweep make sure the channel is clean and clear of any obstructions.Vinyl construction Clear vinyl Is 36 in. long Is 3/4 in. wide Can be cut to length Tee shape insert on the top edge of the sweep Fits into a T-shaped extruded channel in the bottom of the swinging shower door For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.