Shop PRIME-LINE
See all product information
Create Account
Single 1-1/8 in. Steel Ball Bearing Roller, U-Back Style, Adjustable (Single Pack)
Mfr # D 1829
Zoro # G900935577
product price:Â
$
13.45
/ea
Key Features
Finish
Yellow Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 1829
- Zoro #
- G900935577
- UPC #
- 49793018298
- Country of Origin
- United States
- Finish
- Yellow Zinc
Description
This sliding patio door roller assembly is constructed from steel. It features a 1 In. ball bearing wheel with an adjustable steel housing. This type of roller assembly is quick and easy to install.1 in. Steel Roller Ball Bearing U-Back Housing with Rear Adjust When installed the U in. back housing is drawn against the side stile as the screw or bolt is tightened. The housing is 9/16 in. wide, 1-1/16 in. tall and 1-3/4 in. long with a rear adjusting screw Rear adjustment screw Used on metal framed patio doors For further dimensional information, please see the line drawing