Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Keyed Lock, Push In, Paint
Mfr # S 4005
Zoro # G0569182
product price:Â
$
14.99
/ea
Key Features
For Use With
Showcase Sliding Doors
Key Type
Keyed Different
Key Number
Random
Includes
(2) Bolt Strikes, (2) Ferrules
Bolt Hole Dia. (In.)
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4005
- Zoro #
- G0569182
- UPC #
- 049793010025
- Country of Origin
- China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Key Type
- Keyed Different
- Key Number
- Random
- Includes
- (2) Bolt Strikes, (2) Ferrules
- Cylinder
- 7/8 in
- Max. Latching Distance (In.)
- 1/2 in
- Finish
- paint
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Push In
Description
Sliding Door Keyed Lock, Push In, Paint Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 13/64, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes (2) Bolt Strikes, (2) Ferrules, (2) Installation Screws