Shop PRIME-LINE
See all product information
Create Account
Sliding Door Latch Lever, 1-3/8 in. Tail, White Finish (Single Pack)
Mfr # E 2703
Zoro # G000933657
product price:Â
$
10.99
/ea
Key Features
Size
1-7/8 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2703
- Zoro #
- G000933657
- UPC #
- 49793127037
- Country of Origin
- United States
Dimensions
- Size
- 1-7/8 in
Details
- Finish
- White
Description
This is a white powder-coated replacement latch lever kit for use on Prime-Line part C 1280 and other surface mounted levered handles. Comes complete with 1 flat plastic washer, 1 wave washer, 1 lever pin, and 1 push nut.Replaces broken lever on Prime-line part C 1280 and other surface mount Handle sets, Steel Tail is 1-3/8 inch long Lever is 1-7/8 in. Diecast Zinc construction in white Complete with mounting washers For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.