Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Lock with Bushing, White Finish (Single Pack)
Mfr # U 9865
Zoro # G0570022
product price:Â
$
17.69
/ea
Key Features
For Use With
Showcase Sliding Doors
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Finish
paint
Max. Latching Distance (In.)
2-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9865
- Zoro #
- G0570022
- UPC #
- 049793010940
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Width
- 1 3/8 in
- Overall Height
- 1 in
- Length Between Mounting Holes
- 2 1/4 in
- Overall Length
- 3 in
- Door Thickness - Minimum
- 1/8 in
- Door Thickness - Maximum
- 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Finish
- paint
- Max. Latching Distance (In.)
- 2-1/4 in.
- Product Type
- Sliding Door Lock
- Type
- Edge Mounted
Description
Sliding Door Lock, Edge Mounted, Paint Finish, Bolt Hole Dia. (In.) 3/16, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors