Shop PRIME-LINE
See all product information
Create Account
Sliding Door Mortise Latch with Adapter Plate Single Pack
Mfr # E 2189
Zoro # G400935206
product price:
$
16.19
/ea
Key Features
Finish
Zinc Plated
Length
5-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2189
- Zoro #
- G400935206
- UPC #
- 49793021892
- Country of Origin
- China
Dimensions
- Length
- 5-1/4 in.
Details
- Finish
- Zinc Plated
Description
This sliding Door mortise lock is constructed of steel and has a diecast face housing and adapter plate. The round end faceplate has a keyway that is in the 45 degree position with hook fully extended (when in the locked position). The hook projection is easily adjustable with the turn of a screw. For use on patio sliding doors constructed of both wood and vinyl materials. This lock can be installed easily with a few simple tools.
- •All components of these mortise locks are constructed of steel and cast aluminum materials
- •These locks come in a corrosion resistant, zinc plated finish
- •Designed for use with patio sliding doors, and can be used on units constructed of vinyl and wood
- •Features an adjustable faceplate to allow for latch projection adjustment
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.