This item is Discontinued.

Prime-Line Sliding Door Tandem Roller Assembly with 3 in. Diameter, Stainless Single Pack D 2038

This item is Discontinued.

Prime-Line

Sliding Door Tandem Roller Assembly with 3 in. Diameter, Stainless Single Pack (Discontinued)

Mfr # D 2038
Zoro # G600935204
UPC # 49793820389
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 2038
Zoro #
G600935204
UPC #
49793820389
Country of Origin
United States

Details

Finish
Stainless Steel

Description

This heavy-duty sliding door tandem roller assembly is constructed of stainless steel, with stainless steel ball bearing wheels. It features a pair of 3 inch diameter grooved-edge in-line wheels and a fully height-adjustable housing. Use a pair of these corrosion-resistant roller assemblies to replace rust-frozen wheels, damaged or missing roller assemblies, to restore the sliding door's state to optimal performance. These jumbo-sized roller assemblies have a 168 lb. maximum load rating, enabling them to withstand the weight of up to a 336 lb. heavy door when used as a pair (note: one assembly per package). Housing measures 15/16 inch thick, 2-19/32 inch tall, 5-7/8 inch long, and it has a 1-5/8 inch mounting hole center spacing at the top of the housing with 1/4-20 threaded holes. Each roller assembly weighs 2-3/4 lbs.


  • •3 inch tandem stainless steel ball bearing roller
  • •Used by Fleetwood and a variety of other glass door manufacturers
  • •Heavy-duty construction with 168 lb. max. load capacity
  • •Adjustable stainless steel housing assembly
  • •Provides smooth operation
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.