Shop PRIME-LINE
See all product information
Create Account
Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Construction (Single Pack)
Mfr # M 6219
Zoro # G500935267
product price:Â
$
9.29
/ea
Key Features
Finish
White
Size
1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6219
- Zoro #
- G500935267
- UPC #
- 49793062192
- Country of Origin
- China
Dimensions
- Size
- 1/2 in.
Details
- Finish
- White
Description
This shower door bottom guide assembly is constructed of molded plastic and comes white in color. This guide is used with sliding shower door tub enclosures constructed of extruded metal frames and it is simple to install. Fasteners are not included with this item.For use on sliding (top hung) shower door (tub enclosure) systems These shower door bottom guides help keep sliding door panels centered to their respective tracks Guide channels are 1/2 in. wide White plastic construction Guides measure 3 in. wide with 9/16 in. tall walls and fits glass thicknesses of up to 7/16 in. No fasteners included Clean mounting area thoroughly before applying For further dimensional information, please see the line drawing