Shop PRIME-LINE
See all product information
Create Account
Sliding Window Roller Assembly, 1/2 in. Flat Steel Roller (1 Pair)
Mfr # G 3076
Zoro # G200935512
product price:Â
$
7.65
/pk 2, $3.83/ea
Key Features
Finish
White
Roller Width/Dia. (In.)
1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3076
- Zoro #
- G200935512
- UPC #
- 49793030764
- Country of Origin
- China
Dimensions
- Roller Width/Dia. (In.)
- 1/2 in.
Details
- Finish
- White
Description
This flat edged sliding window roller is constructed from steel. It comes affixed to a nylon housing that can adjust for anti-lift protection. This style roller is used on Hilite 200 Series sliding windows.1/2 in. steel roller Top rollers adjust up. to provide anti-lit protection Bottom rollers adjust up and down. for alignment Used on Hilite 200 Series windows Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1 For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.