Shop PRIME-LINE
See all product information
Create Account
Sliding Window Roller Assembly, 5/8 in. Brass Roller 2 Pack
Mfr # G 3051
Zoro # G800935288
product price:
$
9.75
/pk 2, $4.88/ea
Sold in multiples of 2 for $19.50
Key Features
Finish
Brass
Roller Width/Dia. (In.)
5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3051
- Zoro #
- G800935288
- UPC #
- 49793030511
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Width/Dia. (In.)
- 5/8 in.
Details
- Finish
- Brass
Description
This sliding window roller assembly is constructed from steel. It features a center grooved ball bearing roller that comes attached to a nylon housing. This style roller assembly is used by a variety of window manufacturers.
- •Steel construction
- •Center grooved ball bearing roller
- •Nylon housing
- •Used by a variety of window manufacturers
- •Thread Type: Deep, Point Style: Sharp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.