Shop PRIME-LINE
See all product information
Create Account
Sliding Window Roller Assembly, 7/16 in. Steel Wheel (1 Pair)
Mfr # G 3097
Zoro # G400935398
product price:Â
$
7.39
/pk 2, $3.70/ea
Key Features
Finish
White
Roller Width/Dia. (In.)
7/16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3097
- Zoro #
- G400935398
- UPC #
- 49793030979
- Country of Origin
- United States
Dimensions
- Roller Width/Dia. (In.)
- 7/16in
Details
- Finish
- White
- Item
- Sliding Window
Description
This is a white plastic housing with a concave steel roller. It features a two different height adjustment. Used by Alenco window.Used by Alenco window Two different height adjustments 7/16 in. diameter concave roller White nylon housing and steel roller 2-pack No mounting hardware included Easy to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.