Shop PRIME-LINE
See all product information
Create Account
Sliding Window Roller Assembly with 5/8 in. Diameter Steel Wheel (1 Pair)
Mfr # G 3011
Zoro # G800935387
product price:Â
$
9.65
/pk 2, $4.83/ea
Key Features
Finish
White
Roller Width/Dia. (In.)
5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3011
- Zoro #
- G800935387
- UPC #
- 49793030115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Width/Dia. (In.)
- 5/8 in.
Details
- Finish
- White
Description
This roller assembly is constructed of a durable nylon housing and a steel, concave-edge sliding window roller. This style roller is typically used on Fullview and other similar styled sliding windows, and it is simple to install.Durable nylon housing construction Steel roller wheel is constructed of solid steel Edge profile on wheel is grooved Used on Fullview windows Package includes 2, ready-to-install roller assemblies Easy to install with a few simple tools For further dimensional information, please see the Line Drawing A Phillips head screwdriver may be required for installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.