Shop PRIME-LINE
See all product information
Create Account
Sliding Window Tandem Roller Assembly, 1/2 inch Flat Brass Rollers (1 Pair)
Mfr # G 3119
Zoro # G100935667
product price:Â
$
8.95
/pk of 2, $4.48/ea
Key Features
Finish
Brass
Roller Width/Dia. (In.)
1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3119
- Zoro #
- G100935667
- UPC #
- 49793031198
- Country of Origin
- China
Dimensions
- Roller Width/Dia. (In.)
- 1/2 in.
Details
- Finish
- Brass
Description
These horizontal sliding window roller assemblies are constructed flat edged brass wheels and white plastic housings. The minimum size of the mortise pocket required (beneath the sliding panels) is 3/8 in. wide x 3/8 in. deep x 1-5/16 in. long. These roller assemblies feature brass wheels in a tandem design with steel axles, and they are used by a variety of manufacturers.Used to replace damaged or missing roller assemblies on horizontal sliding windows 1/2 in. outside diameter of wheel. Overall net outside dimensions of housing are: 1-1/2 in. wide x 1/2 in. deep x 1/2 in. tall White housing Brass wheels in plastic housing Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1 For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.