Shop PRIME-LINE
See all product information
Create Account
Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers (1 Pair)
Mfr # G 3131
Zoro # G300935757
product price:Â
$
11.69
/pk 2, $5.85/ea
Key Features
Finish
Brass
Roller Width/Dia. (In.)
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3131
- Zoro #
- G300935757
- UPC #
- 49793031310
- Country of Origin
- China
Dimensions
- Roller Width/Dia. (In.)
- 3/8 in.
Details
- Finish
- Brass
Description
This is a sliding window white plastic housing. It is center grooved tandem brass rollers. Used on Merzon windows. Features a 2 position height adjustment housing can snap apart for single glazed, or left as tandem for dual glazed windows.Brass construction Comes attached to a white nylon housing Used by Merzon windows Easy installation Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1 For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov