Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers (1 Pair)

  • Mfr # G 3132

  • Zoro # G700935777


product price:  $6.88
/pk 2, $3.44/ea

Key Features

Finish
Brass
Roller Width/Dia. (In.)
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 3132
Zoro #
G700935777
UPC #
49793031327
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
3/8 in.

Details

Finish
Brass

Description

This sliding window tandem roller assembly is constructed from brass. It comes attached to a black nylon housing. This tandem roller features steel constructed axles and is easy to install.
  • Brass construction
  • Black nylon housing
  • Steel axles
  • Easy to install design
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.