Shop PRIME-LINE
See all product information
Create Account
Sliding Window Tandem Roller Assembly, 3/8 in. Flat, Brass Rollers (1 Pair)
Mfr # G 3091
Zoro # G800935424
product price:Â
$
8.99
/pk 2, $4.50/ea
Key Features
Finish
Brass
Roller Width/Dia. (In.)
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3091
- Zoro #
- G800935424
- UPC #
- 49793030917
- Country of Origin
- China
Dimensions
- Roller Width/Dia. (In.)
- 3/8 in.
Details
- Finish
- Brass
Description
These dual window rollers are constructed from brass. They come affixed to a nylon housing and include the necessary fasteners. This style roller is used on House of Aluminum and similar style aluminum framed windows.Brass rollers Nylon housing Fasteners included Used on House of Aluminum Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1 For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.