Prime-Line
Socket Head Cap Screw Allen Dr #10-24 X 1-1/4in Grade 18-8 Stainless Steel 10PK
Mfr # 9178103
Zoro # G400933929
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.3 & ASTM F837
Explore More Products
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 70MM Black Ox Coat Steel 5PK 9180991
- PRIME-LINE Socket Head Cap Screw Allen Dr #10-32 X 2-1/4in Grade 18-8 Stainless Steel 10PK 9177894
- PRIME-LINE Socket Head Cap Screw Allen Dr #10-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK 9177856
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK 9177324
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mt Alen M10-1.50 X 25MM Black Ox Coat Steel 10PK 9181662
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-24 X 3/4in Black Ox Coat Steel 50PK 9173508
- PRIME-LINE Socket Head Cap Screw Allen Dr 7/16in-14 X 1in Grade 18-8 Stainless Steel 5PK 9179509
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive 1/2in-13 X 2in Black Ox Coat Steel 5PK 9179854
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1/2in Black Ox Coat Steel 25PK 9178011
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK 51454
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK SC2205010-100P
- Prime-Line Socket Head Cap Screws