Shop PRIME-LINE
Create Account
0.17 in. D X 20 in. L Screen Spline
Mfr # P 8164
Zoro # G2910561
product price: $10.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 8164
- Zoro #
- G2910561
- UPC #
- 49793081643
- Country of Origin
- United States
Details
- Item
- Window Screen Spline
Description
This screen retainer multi-spline pack includes three different diameters of top quality vinyl that are round in shape. Each feature hollow core centers and are serrated on their exterior surface. Each of these strands come black in color. Vinyl screen retainer spline like these are used to hold fiberglass and aluminum screen fabric in screen frames of windows and doors. The vinyl spline included in these packs include the following outside diameters: .120 (1/8 in.), .145 (9/64 in.) and .165 (5/32 in.) and each measure 250 ft. in length.
- • Used to hold screen material to screen frames
- • Round, 32-point serrated edges provide better gripping strength
- • Hollow core design compresses for easier installation
- • Top quality vinyl screening multi-spline with .120 (1/8 in.), .145 (9/64 in.) and .165 (5/32 in.) diameters
- • For aluminum and fiberglass screening
- • Each size comes in 20 ft. length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.