Shop PRIME-LINE
See all product information
Create Account
Spline Bail Latch for Spline Channel, Aluminum (4 Pack)
Mfr # L 5781
Zoro # G700935029
product price:Â
$
7.45
/pk of 4, $1.86/ea
Key Features
Finish
Aluminum
Material
Aluminum
Color
Natural
Insert Size
1-9/16 in.
Mounting Type
Spline Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5781
- Zoro #
- G700935029
- UPC #
- 49793057815
- Country of Origin
- China
Dimensions
- Insert Size
- 1-9/16 in.
Details
- Item
- Spline Bail Latch
- Finish
- Aluminum
- Material
- Aluminum
- Color
- Natural
- Mounting Type
- Spline Channel
Description
This latch is constructed from solid aluminum and comes in a nice natural finish. It is used on wooden double hung windows to help retain your screen in its opening. The bottom lock easily mounts into the spline channel of your window screen.Mounts to spline Used on Double Hung Wood Windows Retains Screen in Opening Easy to Use For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.