Shop PRIME-LINE
See all product information
Create Account
3/16 in. D X 500 in. L Screen Spline
Mfr # P7947
Zoro # G400538902
product price:
$
39.95
/ea
Key Features
Material
Vinyl
Diameter
.185 in
Length
500ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P7947
- Zoro #
- G400538902
- UPC #
- 49793879479
- Country of Origin
- United States
- Material
- Vinyl
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .185 (3/16 in.) and measures 500 feet in length.
- • Used to hold screen material to screen frames
- • Round, 32-point serrated edges provide better gripping strength
- • Hollow core design compresses for easier installation
- • Top quality vinyl screening spline with .185 (3/16 in.) diameter
- • For aluminum and fiberglass screening
- • 0.185 (3/16 in.) x 500 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.