Shop PRIMELINE TOOLS
See all product information
Create Account
9/64 in. x 1920 ft. Black Spline (1 Roll)
Mfr # P 7565
Zoro # G3344892
product price:Â
$
84.35
/ea
Key Features
Length
1,920 ft
Width
9/64 in
Finish
Painted
Hardware
Not Included
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7565
- Zoro #
- G3344892
- UPC #
- 049793075659
- Country of Origin
- China
- Item
- Screen Spline
- Finish
- Painted
- Hardware
- Not Included
- Material
- Vinyl
- Color
- Black
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- For Use With Door Type
- Screen Door
- Product Type
- Screen Spline
- Includes Hardware
- Hardware Not Included
Description
Screen Spline, Door Type Screen Door, Length 1,920 ft, Width 9/64 in, Material Vinyl, Black, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.